VHS50-N06-RZ

COMPARE

VHS50-N06-RZ

Description
VHS50-N06-RZ ; SHUT OFF VALVE LOCKING

SMC

Part # VHS50-N06-RZ

BDI # 17873775

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Spring - Detent | Manual Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 6.4/5.9 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch: 3.543
Voltage: Not Applicable
Overall Width - Inch: 2.992

Price Inventory : Available to order
Loading Price
QTY