R1 X 2-5/8-KW
Description
R1 X 2-5/8-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 2-5/8" BORE
Part # 471748
BDI # 19276693
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Keyway on ID and Key on OD | Optional Cast Iron - Ductile Iron
Bushing Series:
R1