D50B18H 1-15/16 KWY 2SS
Description
D50B18H 1-15/16 KWY 2SS RLR CHAIN SPRKT ; 1-15/16" BORE DIA 18 TEETH 5/8" PITCH
Part # D50B18H 1-15/16 KWY 2SS
BDI # 21569774
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore