22312 EK/C3

COMPARE

22312 EK/C3

Description
22312 EK /C3 SPHR ROLLER BRG ; 60MM BORE 130MM OD 46MM WID

SKF

Part # 22312 EK/C3

BDI # 1418912

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY