P308M30-1210

COMPARE

P308M30-1210

Description
P308M30-1210 SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30

MARTIN SPROCKET & GR

Part # P308M30-1210

BDI # 610207

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.836
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN: 577743
Pitch Diameter - Millimeter: 76.394

Price Inventory : Available to order
Loading Price
QTY