50JA15H

COMPARE

50JA15H

Description
50JA15H ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 15T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # 50JA15H

BDI # 622062

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 3.006
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.315
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN: 30999
Pitch Diameter - Millimeter: 76.35
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY