H60BTL24
Description
H60BTL24 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 24T TAPERLOCK W/HT
Part # 60BTB24H
BDI # 919638
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.147
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed