08BTB38
Description
08BTB38 ROLLER CHAIN SPROCKET ; 1/2" PITCH 38T HT BORE FOR 1610 BUSHING
Part # 08BTB38
BDI # 613366
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570743
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed