AVL3000-N03-5DZM
Description
AVL3000-N03-5DZM ; VALVE SOFT START W LOCK OUT
Part # AVL3000-N03-5DZM
BDI # 17850172
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Lockout | DIN Connector
Overall Length - Inch:
3.484
Voltage:
24 VDC
Overall Width - Inch:
3.819