EF8210G008AC120/60 110/50
Description
EF8210G008AC120/60 110/50 SOLENOID VALVE ; 1-3/4" NPT 2 WAY NC 120 VAC
Part # EF8210G008AC120/60 110/50
BDI # 20700284
Features
Port Type:
1-1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
15 Cv Factor | 1-1/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof
Overall Length - Inch:
3.66
Voltage:
110/50 VAC | 120/60 VAC