VF5120-3DD1-02T

COMPARE

VF5120-3DD1-02T

Description
VF5120-3DD1-02T ; VALVE SGL PILOT BODY PORTED

SMC

Part # VF5120-3DD1-02T

BDI # 17870514

Features

Port Type: 1/4" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.9/2.2 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | In/Out Position
Overall Length - Inch: 6.26
Voltage: 110/50-60 VAC
Overall Width - Inch: 1.26

Price Inventory : Available to order
Loading Price
QTY