ERX-PN16
Description
ERX-PN16 INSERT BEARING ; 1" BORE IR WID 3/4" OR WID
Part # 711471
BDI # 357329
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Corrosion Resistant | High Phosphorus Nickel Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563488
Mounting Method:
Set Screw