KP16BFS428
Description
KP16BFS428 AIRFRAME CONT BALL BRG ; 1"X1-3/4"X3/8" 2 SEAL
Part # KP16BFS428
BDI # 795675
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium