NKIS60-XL
Description
NKIS60-XL X-LIFE NEEDLE ROLLER BRG ; 2.362" X 3.543" X 1.102"
Part # NKIS60-XL
BDI # 18313137
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591251
Self Aligning:
No