VG-520-02-S34-L10
Description
VG-520-02-S34-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-520-02-S34-L10
BDI # 343373
Features
Thread Size:
3/4-10
Series:
520
Thread Length - Inch:
7.46
Articulation:
2 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
189.484
Inch - Metric:
Inch
Other Features:
Heavy Duty | Maximum Load 7000 Lbs | Adjusting Nut Welded to Stem
Product Name:
Leveler
Overall Height - Inch:
10.07