5203CLLU
Description
5203CLLU ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 17MM ID 40MM OD 17.5MM W
Part # 5203CLLU
BDI # 1203573
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256873
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)