SAL1 7/16

COMPARE

SAL1 7/16

Description
SAL1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 2-3/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # SAL1 7/16

BDI # 1372507

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 104.78
Other Features: Single Row | Medium Duty
Global Part Number GPN: 520244
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY