24982 / 2.5X3.5X0.438 CRWA1 R

COMPARE

24982 / 2.5X3.5X0.438 CRWA1 R

Description
CRSEAL 24982 / 2.5X3.5X0.438 CRWA1 R ; DBL LIP SEAL

SKF

Part # 24982

BDI # 1243763

Features

Housing Bore - Millimeter: 88.9
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 3.5
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.5
Shaft Diameter - Millimeter: 63.5
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 604223

Price Inventory : Available to order
Loading Price
QTY