400 HUB 7/8X3/16

COMPARE

400 HUB 7/8X3/16

Description
400 HUB 7/8X3/16 COUPLING HUB ; 7/8" BORE 3.05" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M40002806

BDI # 601424

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY