CFE 3/4 SB

COMPARE

CFE 3/4 SB

Description
CFE 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2060212000

BDI # 344077

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20442

Price Inventory : Available to order
Loading Price
QTY