14363 / 1.438X2.437X0.313 CRW1 R
Description
CRSEAL 14363 / 1.438X2.437X0.313 CRW1 R ; SGL LIP SEAL
Part # 14363
BDI # 1242176
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182140