500 HUB 2X1/2
Description
500 HUB 2X1/2 COUPLING HUB ; JAW COUPLING 2" BORE 4" HUB DIA SHAFT
Part # M50020016
BDI # 601719
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling