32421-01-300
Description
GBC.32421-01-300 FLANGED BALL BEARING ; 0.625"X1.375"X0.437" SINGLE ROW
Part # 32421-01-300
BDI # 426181
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium