L075 5/8 3/16X3/32 KW
Description
L075 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 1-3/4" HUB DIA
Part # L075-HUB-5/8-3/16X3/32KW
BDI # 592596
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling