14MX38S20-2517
Description
14MX38S20-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 38T 6.67" PD 20MMW BORED 2517 BUSH
Part # 14MX38S20-2517
BDI # 21977556
Features
Pitch Diameter - Inch:
0.262
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.258
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.667
Mounting Method:
Bushed