34408 / 3.438X4.999X0.438 CRWHA1 R
Description
CRSEAL 34408 / 3.438X4.999X0.438 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 34408
BDI # 1251177
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604989