SY7120-5WAOZ-02N
Description
SY7120-5WAOZ-02N ; SY5000 SOL/VALVE, RUBBER SEAL
Part # SY7120-5WAOZ-02N
BDI # 18596995
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
4.295
Voltage:
24 VDC
Overall Width - Inch:
0.78