VP542R-5DZ1-03NA

COMPARE

VP542R-5DZ1-03NA

Description
VP542R-5DZ1-03NA ; VALVE SOL

SMC

Part # VP542R-5DZ1-03NA

BDI # 17875130

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 2.2 - 2.1 Cv Factor | Body Ported | External Pilot | Standard | DIN Terminal With Connector | With Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch: 5.476
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY