G32X45X4
Description
G32X45X4 SEALING RING ; POR 32MM X 45MM X 4MM SINGLE LIP NBR
Part # G32X45X4
BDI # 1172961
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32
Inch - Metric:
Metric