13509 / 1.375X1.75X0.197 HM14 V
Description
CRSEAL 13509 / 1.375X1.75X0.197 HM14 V ; NON-RETURNABLE SGL LIP SEAL
Part # 13509
BDI # 1241682
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
5.004
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181827