21358 / 2.125X3.543X0.438 CRWH1 R
Description
CRSEAL 21358 / 2.125X3.543X0.438 CRWH1 R ; SGL LIP SEAL
Part # 21358
BDI # 1243547
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183949