33645 / 3.375X4.125X0.375 CRW1 R
Description
CRSEAL 33645 / 3.375X4.125X0.375 CRW1 R ; SGL LIP SEAL
Part # 33645
BDI # 1244089
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185423