8677 / 0.875X1.375X0.188 HM14 R
Description
CRSEAL 8677 / 0.875X1.375X0.188 HM14 R ; SGL LIP SEAL
Part # 8677
BDI # 1297511
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187411