9876 / 1X1.499X0.25 CRW1 R
Description
CRSEAL 9876 / 1X1.499X0.25 CRW1 R SEAL
Part # 9876
BDI # 1242349
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187594