9995 / 1X1.752X0.25 HM21 R
Description
CRSEAL 9995 / 1X1.752X0.25 HM21 R SEAL ; NON-RETURNABLE
Part # 9995
BDI # 1298159
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604551