7304BGC3
Description
7304BGC3 ANGULAR CONTACT BALL BEARING ; 20MM ID 52MM OD 15MM W
Part # 7304BGC3
BDI # 1213198
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)