3314
Description
3314 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 70MM ID 150MM OD 63.5MM W
Part # 3314
BDI # 1202063
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)