VPB-231

COMPARE

VPB-231

Description
VPB-231 PILLOW BLOCK BEARING UNIT ; POR 1-15/16" BORE 2-1/4" BASE-CTR

BROWNING

Part # 766191

BDI # 318515

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row
Global Part Number GPN: 19678
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY