40A28SS PER DWG 1003309
Description
40A28SS PER DWG 1003309 SPROCKET ; 1/2IN PITCH 28 TEETH STEEL
Part # 40A28SS PER DWG 1003309
BDI # 21445225
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore