VF2E-116M

COMPARE

VF2E-116M

Description
VF2E-116M FLANGE BEARING UNIT ; 1" BORE 3" BOLT CIRCLE 2 HOLE

BROWNING

Part # 767774

BDI # 311540

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 13129
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY