CR24BUU

COMPARE

CR24BUU

Description
CR-24-BUU CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 7/8" ROLLER WIDTH

IKO

Part # CR24BUU

BDI # 514289

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Caged
Global Part Number GPN: 238307

Price Inventory : Available to order
Loading Price
QTY