6306 2RSNRJEM

COMPARE

6306 2RSNRJEM

Description
6306 2RSNRJEM DEEP GROOVE BALL BRG ; 30MM BORE 72MM OD 19MM WD 2-SEALS

SKF

Part # 6306 2RSNRJEM

BDI # 21988003

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2684
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY