SER205-16

COMPARE

SER205-16

Description
SER205-16 INSERT BEARING ; 1" BORE IR WID 3/4" OR WID

AMI BEARINGS

Part # SER205-16

BDI # 107031

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.925
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY