74888TNNRLDMJ18
Description
74888TNNRLDMJ18 SPECIALTY BALL BEARING ; POR ROULEMENTS RADIAUX SPECIAUX
Part # 74888TNNRLDMJ18
BDI # 795991
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
15.5
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes