25X40X7 CRW1 R
Description
CRSEAL 25X40X7 CRW1 R SGL LIP SEAL ; 0.984MM SHAFT DIA 40MM
Part # 25X40X7 CRW1 R
BDI # 1242319
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187541