11150 / 1.125X1.75X0.25 HM14 R
Description
CRSEAL 11150 / 1.125X1.75X0.25 HM14 R ; SGL LIP SEAL
Part # 11150
BDI # 1413992
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180979