4H 7/8
Description
4H 7/8 COUPLING HUB ; 7/8" BORE 2" OD ELASTOMERIC COUPLING
Part # 4H 7/8
BDI # 619400
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs