6J 1-1/8 1/4X1/8 KW
Description
6J 1-1/8 1/4X1/8 KW FLANGE COUPLING HUB
Part # 6J-FLNG-1-1/8-1/4X1/8KW
BDI # 594300
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs