L100 1-1/4 1/4X1/8 KW
Description
L100 1-1/4 1/4X1/8 KW COUPLING HUB ; 1-1/4" BORE 2.54" HUB DIA
Part # L100-HUB-1-1/4-1/4X1/8KW
BDI # 592684
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling