4JSC35
Description
4JSC35 SLEEVE COUPLING FLANGE ; 2.46" OD ELASTOMERIC 2" HUB DIA
Part # 4JSC35
BDI # 619415
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs